SFIC Prep, Less Core, Rhodes Lever, Req To Exit, 12/24VDC, FS/FSE, Oil-Rubbed Bronze

  • Mfr # ND80BDEL RHO 613 RX

  • Zoro # G616502780


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Series
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80BDEL RHO 613 RX
Zoro #
G616502780
UPC #
840067605165
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2

Details

Grade
Grade 1
Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Series
Bronze
Material
Bronze
Voltage
12/24 VDC
Item
Electric Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.