Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset Latch, Metal, Satin Chrome, 2

  • Mfr # 13-248 626

  • Zoro # G705952656


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Satin Chrome
Fire Rated
Not Rated
Backset
2 3/4 in
Style
Square Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-248 626
Zoro #
G705952656
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Lockset Latch
Material
Metal
Finish
Satin Chrome
Fire Rated
Not Rated
Backset
2 3/4 in
Style
Square Face
For Use With
ND Series
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lockset Latch, Satin Chrome Finish, Backset 2 3/4 in, Fire Rated Not Rated, Material Metal, For Use With ND Series, Style Square Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.