Shop SCHLAGE
See all product information
Create Account
Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever
- Mfr # CO100CY70KPRHO643E
- Zoro # G004862786
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Function
Classroom / Storeroom
Finish
Aged Bronze
Door Thickness
1-3/4 in
Backset
2-3/4 in Backset
Product Type
Cylindrical Lockset, Electronics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100CY70KPRHO643E
- Zoro #
- G004862786
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/4 in
- Latch Length
- 1-1/8 in x 2-1/4 in
Details
- Function
- Classroom / Storeroom
- Finish
- Aged Bronze
- Backset
- 2-3/4 in Backset
- Product Type
- Cylindrical Lockset, Electronics
- Key Type
- C Keyway
- Case Material
- Zinc
- Series
- CO Series
- Fire Rated
- Yes
- Standards
- UL 294, UL 10C, UL Canada
Description
Schlage Electronic CO100CY70KPRHO643E Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever with 13247 Latch and 10025 Stike with C Keyway Aged Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.