Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever
- Mfr # CO100CY70KPSPA626B
- Zoro # G904863395
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Function
Classroom / Storeroom
Finish
Satin Chrome
Door Thickness
1-3/4 in
Backset
2-3/4 in Backset
Product Type
Cylindrical Lockset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100CY70KPSPA626B
- Zoro #
- G904863395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/4 in
- Latch Length
- 1-1/8 in x 2-1/4 in
Details
- Function
- Classroom / Storeroom
- Finish
- Satin Chrome
- Backset
- 2-3/4 in Backset
- Product Type
- Cylindrical Lockset
- Case Material
- Zinc
- Series
- CO Series
- Fire Rated
- Yes
- Standards
- UL 294, UL 10C, UL Canada
Description
Schlage Electronic CO100CY70KPSPA626B Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever with Small Format Less Core Satin Chrome Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.