Storeroom Lock, High Security Ligature Resistant Trim, Satin Stainless Steel, Left Hand
- Mfr # ND80JD HSLR 630 LH
- Zoro # G116503621
product price:Â
$
1,796.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 to 2-1/8
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80JD HSLR 630 LH
- Zoro #
- G116503621
- UPC #
- 197163380114
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 to 2-1/8
- Height
- 4-3/4 in
- Width
- 8-1/4 in
- Length
- 9-1/2 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Keyway Type
- Schlage FSIC Prep Less Core
- Backset
- 2-3/4 in
- Material
- VARIES
- Series
- ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.