Storeroom Mortise Lock with Deadbolt, 03L Design, Less Cylinder, Satin Chrome

  • Mfr # L9480L 03L 626

  • Zoro # G416475642


product price:  $940.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Keyway Type
Less Cylinder
Length (In.)
10.38 in
Required Door Thickness
1-3/4 in
Width (In.)
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9480L 03L 626
Zoro #
G416475642
UPC #
197163377114
Country of Origin
Mexico

Dimensions

Length (In.)
10.38 in
Required Door Thickness
1-3/4 in
Width (In.)
5.38 in
Height
5.63 in

Details

Grade
Grade 1
Keyway Type
Less Cylinder
Item
Mortise Lock
Backset
2-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze
Lockset Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.