Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storeroom Mortise Lock with Deadbolt, 07A Design, FSIC Prep, Less Core, Satin Chrome

  • Mfr # L9480J 07A 626

  • Zoro # G816475747


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10.38 in
Required Door Thickness
1-3/4 in
Grade
Grade 1
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9480J 07A 626
Zoro #
G816475747
UPC #
197163377107
Country of Origin
Mexico

Dimensions

Length (In.)
10.38 in
Required Door Thickness
1-3/4 in
Width (In.)
5.38 in
Height
5.63 in

Details

Grade
Grade 1
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Item
Mortise Lock
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.