Storeroom Mortise with Deadbolt, Single Cylinder, 17A Design, VACANT/OCCUPIED Indicator for Inside

  • Mfr # L9480B 17A 626 IS-OCC

  • Zoro # G616475701


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Series
L9000
Length (In.)
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9480B 17A 626 IS-OCC
Zoro #
G616475701
UPC #
197163377084
Country of Origin
Mexico

Dimensions

Length (In.)
10.38 in
Height
5.63 in
Required Door Thickness
1-3/4 in
Width (In.)
5.38 in

Details

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Series
L9000
Grade
Grade 1
Item
Mortise Lock
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.