System Accessories
- Mfr # 621AL EX DA HDP SF-626
- Zoro # G310052642
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
Depth
1"
Width
2.75 in
Finish
Satin Chrome
For Use With
Schlage Electronics System Accessories
Length
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621AL EX DA HDP SF-626
- Zoro #
- G310052642
- UPC #
- 197163024858
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- For Use With
- Schlage Electronics System Accessories
- Color
- Satin Chrome
- Includes
- Pushbuttons
- Application
- Pushbuttons
Dimensions
- Depth
- 1"
- Width
- 2.75 in
- Length
- 2.5"
Description
1-1/4 in. Button, Single Gang, Aluminum Button Engraved in.PUSH TO EXIT in., Delayed Action 0-60 Seconds, Heavy Duty Plate, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.