Shop SCHLAGE
See all product information
Create Account
System Accessories
- Mfr # 623GR EX
- Zoro # G210052827
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Depth
1"
Width
2.75 in
Finish
Grey
For Use With
Schlage Electronics System Accessories
Length
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623GR EX
- Zoro #
- G210052827
- UPC #
- 197163025367
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- Schlage Electronics System Accessories
- Color
- Grey
- Includes
- Pushbuttons
- Application
- Pushbuttons
Dimensions
- Depth
- 1"
- Width
- 2.75 in
- Length
- 2.5"
Description
1-5/8 in. Mushroom Button, Single Gang, Green, in.PUSH TO EXIT in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.