Utility Lock, HSLR Trim, StainlessSteel, RH

  • Mfr # L9466P HSLR 630 RH

  • Zoro # G4260235


product price:  $1,996.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom, Utility
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9466P HSLR 630 RH
Zoro #
G4260235
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom, Utility
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Key Material
Nickel Silver
Mortise/Cylindrical
Mortise
Ligature Resistant
Yes
Strike Type
Curved Lip
Number of Pins
6
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Includes
Dust Box
Series
HSLR
Handle Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Location Type
Behavioral Health, Detention Facility
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Strike Dim.
4-7/8 in
Number of Keys
2
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
Locked/Unlocked
Hand
Right
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Hand Orientation
Right-Handed
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Failure Mode
Fail Secure
ANSI Grade
1
Application
Commercial
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Lockset Style
L HSLR

Description

Utility Lock,HSLR Trim,StainlessSteel,RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products