Shop SCHLAGE
See all product information
Create Account
Von Duprin Von Duprin Trims
- Mfr # 692 36 313RD R
- Zoro # G710053621
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
Includes
Request-to-Exit Devices
Exit Device Type
Low Profile
Finish
Dark Bronze Anodized Aluminum
For Use With
692 Series SmartBars
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 692 36 313RD R
- Zoro #
- G710053621
- UPC #
- 197163260683
- Country of Origin
- Mexico
Details
- Includes
- Request-to-Exit Devices
- Exit Device Type
- Low Profile
- Finish
- Dark Bronze Anodized Aluminum
- For Use With
- 692 Series SmartBars
- Fire Rated
- No
- Material
- Aluminum
- Color
- Dark Bronze Anodized Aluminum
- Application
- Request-to-Exit Devices
Description
SmartBar Request-to-Exit Device, Narrow Stile Pushpad, Low Profile, 36 in., Red Lettering, RHR, Dark Bronze Anodized Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.