Shop SCHLAGE
See all product information
Create Account
Wireless Gate Control Kit, Gate Lock, Gray
- Mfr # GCK-400
- Zoro # G8695705
product price:Â
$
3,221.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Systems
Height
3 1/4 in
Width
7 1/4 in
Product Type
Transmitter and Receiver
Includes
12V DC Power Supply, ANT400-REM-I/O, MGB+MCA5, PIM-TD2, WRI400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCK-400
- Zoro #
- G8695705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 1/4 in
- Width
- 7 1/4 in
- Length
- 10 1/4 in
Details
- Item
- Wireless Gate Control Kit
- For Use With
- Access Control Systems
- Product Type
- Transmitter and Receiver
- Includes
- 12V DC Power Supply, ANT400-REM-I/O, MGB+MCA5, PIM-TD2, WRI400
- Construction
- Plastic Housing
- Color
- Gray
- Type
- Gate Lock
- Operation
- Provides A Wireless Connection for a Reader At A Gate
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Gray
- Compatible Product Type
- Access Control Systems
Description
Wireless Gate Control Kit, Product Type Transmitter and Receiver, Includes 12V DC Power Supply, ANT400-REM-I/O, MGB+MCA5, PIM-TD2, WRI400, For Use With Access Control Systems, Material Plastic, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.