Yale Yale Exit Device Trim
Mfr # B680 622
Zoro # G310048065
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Application
Deadbolts
Grade
Grade 1
For Use With
B600 Series Deadbolt
Color
Matte Black
For Door Thickness
1-3/8" - 2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B680 622
Zoro #
G310048065
UPC #
197163288786
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/8" - 2-1/2"
Details
Application
Deadbolts
Grade
Grade 1
For Use With
B600 Series Deadbolt
Color
Matte Black
Finish
Matte Black
Function
E0191 - Door Bolt
Includes
Deadbolts
Description
Grade 1 Door Bolt, Turn Unit Inside x No Outside Trim, 2-3/4 in. Backset, Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.