Schley Products 93750B Super Duty O2 Wrench with SP Grip Drive & 2.12 in. Offset - 6 & 12 Point

  • Mfr # SCH93750B

  • Zoro # G104058966


product price:  $54.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCH93750B
Zoro #
G104058966
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Sp grip drive is designed to contact the o2 sensor hex in the body of the sensor not the hex tips
  • Conventional sockets/wrenches can easily round off the hex tips
  • Sp grip drive provides greater torque capabilities needed to remove rusted or frozen o2 sensors found on many of today's vehicles
  • Two sided 22mm wrench featuring 6 & 12 point configurations with o2 sensor wire notch
  • 22mm wrench with notched opening is designed for non-shielded o2 sensors with wire connectors
  • 12 point sp grip drive gives 2x the number of clock angle positions improving accessibility and performance
  • 2 1/8" offset wrench provides additional wrench length to access restricted applications
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.