Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00048
Zoro # G611471609
product price: $55.59
/eaSold in multiples of 5 for $277.95
Key Features
Pad Type
Bellows
Pad Material
Elastodur ED
Port Size
3/8 in
Pad Height
56.6 mm
For Use With
Curved Sheet Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.42.00048
Zoro #
G611471609
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
3/8 in
Pad Height
56.6 mm
Pad Diameter
109 mm
Overall Height
69.6 mm
Outside Diameter
100 mm
Details
Pad Type
Bellows
Pad Material
Elastodur ED
For Use With
Curved Sheet Metal
Item
Bell Suction cup for Curved Sheet metal
Adapter Material
Brass
Weight
115 g
Series
SAXB
Number of Folds
1.5
Stroke
25.8 mm
Port Type
NPT
Durometer
85 A
Hardness
85 Shore A
Pad Color
Blue
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 100 mm, Overall Height 69.6 mm, Pad Color Blue, Pad Diameter 109 mm, Hardness 85 Shore A, Pad Height 56.6 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAXB, Stroke 25.8 mm, Weight 115 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.