Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00183
Zoro # G211471665
product price: $38.19
/eaSold in multiples of 5 for $190.95
Key Features
Pad Type
Deep
Pad Material
Elastodur ED
Pad Height
41.3 mm
Port Size
1/4 in
Series
SAX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.19.00183
Zoro #
G211471665
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
41.3 mm
Port Size
1/4 in
Pad Diameter
92.2 mm
Outside Diameter
80 mm
Overall Height
56.3 mm
Details
Pad Type
Deep
Pad Material
Elastodur ED
Series
SAX
Item
Bell Suction Cup for Sheet handling
Port Type
G
Hardness
85 Shore A
Number of Folds
0
Durometer
85 A
Stroke
13.9 mm
Weight
48.3 g
For Use With
Handling Sheet Metal
Pad Color
Blue
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 80 mm, Overall Height 56.3 mm, Pad Color Blue, Pad Diameter 92.2 mm, Hardness 85 Shore A, Pad Height 41.3 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 13.9 mm, Weight 48.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.