Zoro Homepage

Bellow Packaging Suction Cup, 1.5

  • Mfr # 10.01.06.04954

  • Zoro # G211471313


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Pad Type
Bellows
Pad Material
Elastodur ED
Pad Height
29 mm
Port Size
1/8 in
Hardness
65 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.04954
Zoro #
G211471313
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
29 mm
Port Size
1/8 in
Outside Diameter
30 mm
Pad Diameter
36.7 mm
Overall Height
37.2 mm

Details

Pad Type
Bellows
Pad Material
Elastodur ED
Hardness
65 Shore A
Number of Folds
1.5
Stroke
13 mm
Port Type
NPT
Durometer
65 A
Item
Bellow Packaging Suction Cup, 1.5
For Use With
Packaging Industry
Weight
7.9 g
Series
SPB1
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 30 mm, Overall Height 37.2 mm, Pad Color Green, Pad Diameter 36.7 mm, Hardness 65 Shore A, Pad Height 29 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/8 in, Port Type NPT, Series SPB1, Stroke 13 mm, Weight 7.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.