Zoro Homepage

Bellow Packaging Suction Cup, 1.5

  • Mfr # 10.01.06.04958

  • Zoro # G011471353


product price: $35.19
/ea
Sold in multiples of 10 for $351.90

Key Features

Pad Type
Bellows
Pad Material
Elastodur ED
Pad Height
37.2 mm
Port Size
1/4 in
Stroke
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.04958
Zoro #
G011471353
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
37.2 mm
Port Size
1/4 in
Overall Height
47.4 mm
Outside Diameter
40 mm
Pad Diameter
48 mm

Details

Pad Type
Bellows
Pad Material
Elastodur ED
Stroke
16 mm
Weight
21.2 g
For Use With
Packaging Industry
Item
Bellow Packaging Suction Cup, 1.5
Port Type
NPT
Hardness
65 Shore A
Durometer
65 A
Number of Folds
1.5
Series
SPB1
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 40 mm, Overall Height 47.4 mm, Pad Color Green, Pad Diameter 48 mm, Hardness 65 Shore A, Pad Height 37.2 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/4 in, Port Type NPT, Series SPB1, Stroke 16 mm, Weight 21.2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.