Zoro Homepage

Bellow Packaging Suction Cup, 2.5

  • Mfr # 10.01.06.03656

  • Zoro # G511471402


product price: $67.39
/ea
Sold in multiples of 10 for $673.90

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
53.1 mm
Port Size
3/8 in
Weight
38 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.03656
Zoro #
G511471402
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
53.1 mm
Port Size
3/8 in
Pad Diameter
52 mm
Outside Diameter
50 mm
Overall Height
63.1 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Weight
38 g
Port Type
G
Item
Bellow Packaging Suction Cup,2.5
Stroke
9 mm
Number of Folds
2.5
Durometer
55 A
Series
SPB2F
For Use With
Packaging Industry
Hardness
55 Shore A
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 2.5, Outside Diameter 50 mm, Overall Height 63.1 mm, Pad Color Green, Pad Diameter 52 mm, Hardness 55 Shore A, Pad Height 53.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series SPB2F, Stroke 9 mm, Weight 38 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.