Zoro Homepage

Bellow Packaging Suction Cup, 4.5

  • Mfr # 10.01.06.05075

  • Zoro # G111471406


product price: $37.49
/ea
Sold in multiples of 10 for $374.90

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
47.5 mm
Port Size
3/8 in
Number of Folds
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.05075
Zoro #
G111471406
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
47.5 mm
Port Size
3/8 in
Overall Height
57.9 mm
Outside Diameter
30 mm
Pad Diameter
32 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Number of Folds
4.5
Series
SPB4F
Item
Bellow Packaging Suction Cup, 4.5
Hardness
55 Shore A
Weight
21.6 g
For Use With
Packaging Industry
Port Type
NPT
Durometer
55 A
Stroke
11 mm
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 4.5, Outside Diameter 30 mm, Overall Height 57.9 mm, Pad Color Green, Pad Diameter 32 mm, Hardness 55 Shore A, Pad Height 47.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type NPT, Series SPB4F, Stroke 11 mm, Weight 21.6 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.