Bellow Suction Cup, 1.5
Mfr # 10.01.06.00081
Zoro # G311471299
product price: $21.39
/eaSold in multiples of 10 for $213.90
Key Features
Pad Type
Bellows
Pad Material
NBR
Pad Height
31 mm
Port Size
1/4 in
Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.06.00081
Zoro #
G311471299
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
31 mm
Port Size
1/4 in
Pad Diameter
38 mm
Overall Height
42 mm
Outside Diameter
33 mm
Details
Pad Type
Bellows
Pad Material
NBR
Port Type
G
Standards
DIN ISO 3302-1 M3
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Adapter Material
Aluminum
Series
FSGA
Durometer
55 A
Weight
16 g
Number of Folds
1.5
Item
Bellow Suction Cup, 1.5
Stroke
9 mm
Pad Color
Black
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 33 mm, Overall Height 42 mm, Pad Color Black, Pad Diameter 38 mm, Hardness 55 Shore A, Pad Height 31 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 16 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.