Zoro Homepage

Bellow Suction Cup, 1.5

  • Mfr # 10.01.06.00086

  • Zoro # G911938482


product price: $15.19
/ea

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Port Size
M5
Pad Height
21 mm
Number of Folds
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00086
Zoro #
G911938482
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Height
21 mm
Outside Diameter
11 mm
Pad Diameter
13 mm
Overall Height
26 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Number of Folds
1.5
Hardness
55 Shore A
Standards
DIN ISO 3302-1 M3, FDA Approved
Stroke
4 mm
Maximum Vacuum Pressure
-0.6 bar
Item
Vacuum Pad Assembly
Pad Color
Clear
Port Type
Metric
Durometer
55 A
Series
FSGA
Adapter Material
Aluminum
Weight
2 g

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 11 mm, Overall Height 26 mm, Pad Color Clear, Pad Diameter 13 mm, Hardness 55 Shore A, Pad Height 21 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size M5, Port Type Metric, Series FSGA, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 4 mm, Weight 2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.