Zoro Homepage

Bellow Suction Cup, 1.5

  • Mfr # 10.01.06.00384

  • Zoro # G311471268


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Pad Type
Bellows
Pad Material
Silicone
Port Size
1/8 in
Pad Height
21.5 mm
Number of Folds
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00384
Zoro #
G311471268
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
21.5 mm
Pad Diameter
14.5 mm
Outside Diameter
14 mm
Overall Height
29 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Item
Bellow Suction Cup, 1.5
Number of Folds
1.5
Series
FSGA
Port Type
G
Stroke
5 mm
Weight
4.8 g
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Hardness
55 Shore A
Standards
DIN ISO 3302-1 M3, FDA Approved
Adapter Material
Aluminum
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 14 mm, Overall Height 29 mm, Pad Color Clear, Pad Diameter 14.5 mm, Hardness 55 Shore A, Pad Height 21.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 5 mm, Weight 4.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.