Zoro Homepage

Bellow Suction Cup, 1.5

  • Mfr # 10.01.06.00685

  • Zoro # G711471332


product price: $35.19
/ea
Sold in multiples of 5 for $175.95

Key Features

Pad Type
Bellows
Pad Material
NBR
Port Size
1/4 in
Pad Height
38 mm
Standards
DIN ISO 3302-1 M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00685
Zoro #
G711471332
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
38 mm
Pad Diameter
68 mm
Outside Diameter
63 mm
Overall Height
49 mm

Details

Pad Type
Bellows
Pad Material
NBR
Standards
DIN ISO 3302-1 M3
Hardness
55 Shore A
Series
FSGA
Stroke
15 mm
Port Type
G
Adapter Material
Aluminum
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
1.5
Item
Bellow Suction Cup, 1.5
Durometer
55 A
Weight
34 g
Pad Color
Black

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 63 mm, Overall Height 49 mm, Pad Color Black, Pad Diameter 68 mm, Hardness 55 Shore A, Pad Height 38 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 15 mm, Weight 34 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.