Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.05.01045

  • Zoro # G411471212


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Height
26 mm
Port Size
M5
Standards
DIN ISO 3302-1 M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.05.01045
Zoro #
G411471212
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
26 mm
Port Size
M5
Pad Diameter
13 mm
Outside Diameter
12 mm
Overall Height
31 mm

Details

Pad Type
Bellows
Pad Material
NBR
Standards
DIN ISO 3302-1 M3
Item
Bellow Suction Cup, 2.5
Hardness
55 Shore A
Series
FSG
Weight
2.2 g
Port Type
Metric
Number of Folds
2.5
Stroke
7 mm
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Adapter Material
Aluminum
Pad Color
Black

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 12 mm, Overall Height 31 mm, Pad Color Black, Pad Diameter 13 mm, Hardness 55 Shore A, Pad Height 26 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 7 mm, Weight 2.2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.