Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00024

  • Zoro # G711471356


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Height
28.8 mm
Port Size
1/8 in
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00024
Zoro #
G711471356
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
28.8 mm
Port Size
1/8 in
Pad Diameter
15.5 mm
Overall Height
36.3 mm
Outside Diameter
14 mm

Details

Pad Type
Bellows
Pad Material
NBR
Item
Bellow Suction Cup, 2.5
Maximum Vacuum Pressure
-0.6 bar
Standards
DIN ISO 3302-1 M3
Weight
5.3 g
Durometer
55 A
Stroke
9 mm
Port Type
G
Series
FSG
Hardness
55 Shore A
Number of Folds
2.5
Adapter Material
Aluminum
Pad Color
Black

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 14 mm, Overall Height 36.3 mm, Pad Color Black, Pad Diameter 15.5 mm, Hardness 55 Shore A, Pad Height 28.8 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 5.3 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.