Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00029

  • Zoro # G711471585


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Pad Type
Bellows
Pad Material
NBR
Port Size
M5
Pad Height
27.1 mm
Overall Height
32.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00029
Zoro #
G711471585
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Height
27.1 mm
Overall Height
32.1 mm
Pad Diameter
21 mm
Outside Diameter
20 mm

Details

Pad Type
Bellows
Pad Material
NBR
Item
Bellow Suction Cup, 2.5
Hardness
55 Shore A
Number of Folds
2.5
Adapter Material
Aluminum
Durometer
55 A
Standards
DIN ISO 3302-1 M3
Port Type
Metric
Maximum Vacuum Pressure
-0.6 bar
Series
FSG
Weight
3.3 g
Stroke
9 mm
Pad Color
Black

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 20 mm, Overall Height 32.1 mm, Pad Color Black, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 27.1 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 3.3 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.