Bellow Suction Cup, 2.5
Mfr # 10.01.06.00030
Zoro # G411471496
product price: $22.19
/eaSold in multiples of 10 for $221.90
Key Features
Pad Type
Bellows
Pad Material
NBR
Pad Height
41.5 mm
Port Size
1/4 in
Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.06.00030
Zoro #
G411471496
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
41.5 mm
Port Size
1/4 in
Outside Diameter
32 mm
Pad Diameter
33.5 mm
Overall Height
52.5 mm
Details
Pad Type
Bellows
Pad Material
NBR
Port Type
G
Number of Folds
2.5
Standards
DIN ISO 3302-1 M3
Hardness
55 Shore A
Maximum Vacuum Pressure
-0.6 bar
Series
FSG
Item
Bellow Suction Cup, 2.5
Durometer
55 A
Adapter Material
Aluminum
Weight
17 g
Stroke
15 mm
Pad Color
Black
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 32 mm, Overall Height 52.5 mm, Pad Color Black, Pad Diameter 33.5 mm, Hardness 55 Shore A, Pad Height 41.5 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 15 mm, Weight 17 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.