Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00032

  • Zoro # G811471522


product price: $31.69
/ea
Sold in multiples of 5 for $158.45

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Height
58 mm
Port Size
1/4 in
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00032
Zoro #
G811471522
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
58 mm
Port Size
1/4 in
Overall Height
69 mm
Outside Diameter
62 mm
Pad Diameter
65 mm

Details

Pad Type
Bellows
Pad Material
NBR
Durometer
55 A
Port Type
G
Number of Folds
2.5
Item
Bellow Suction Cup, 2.5
Series
FSG
Adapter Material
Aluminum
Weight
60 g
Maximum Vacuum Pressure
-0.6 bar
Standards
DIN ISO 3302-1 M3
Hardness
55 Shore A
Stroke
29 mm
Pad Color
Black

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 62 mm, Overall Height 69 mm, Pad Color Black, Pad Diameter 65 mm, Hardness 55 Shore A, Pad Height 58 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 29 mm, Weight 60 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.