Bellow Suction Cup, 2.5
Mfr # 10.01.06.00033
Zoro # G611471548
product price: $56.89
/eaSold in multiples of 5 for $284.45
Key Features
Pad Type
Bellows
Pad Material
NBR
Pad Height
92.5 mm
Port Size
1/4 in
Series
FSG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10.01.06.00033
Zoro #
G611471548
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
92.5 mm
Port Size
1/4 in
Outside Diameter
88 mm
Pad Diameter
95.5 mm
Overall Height
103.5 mm
Details
Pad Type
Bellows
Pad Material
NBR
Series
FSG
Durometer
55 A
Weight
173 g
Hardness
55 Shore A
Standards
DIN ISO 3302-1 M3
Stroke
34 mm
Item
Bellow Suction Cup, 2.5
Adapter Material
Aluminum
Number of Folds
2.5
Port Type
G
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Black
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 88 mm, Overall Height 103.5 mm, Pad Color Black, Pad Diameter 95.5 mm, Hardness 55 Shore A, Pad Height 92.5 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 34 mm, Weight 173 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.