Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00041

  • Zoro # G211471498


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
27.6 mm
Port Size
M5
Standards
DIN ISO 3302-1 M3, FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00041
Zoro #
G211471498
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
27.6 mm
Port Size
M5
Outside Diameter
18 mm
Pad Diameter
19 mm
Overall Height
32.6 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Standards
DIN ISO 3302-1 M3, FDA Approved
Stroke
9 mm
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
2.5
Adapter Material
Aluminum
Port Type
Metric
Series
FSG
Weight
2.9 g
Hardness
55 Shore A
Item
Bellow Suction Cup, 2.5
Durometer
55 A
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 18 mm, Overall Height 32.6 mm, Pad Color Clear, Pad Diameter 19 mm, Hardness 55 Shore A, Pad Height 27.6 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 2.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.