Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00042

  • Zoro # G111471550


product price: $18.45
/ea
Sold in multiples of 10 for $184.50

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
28.1 mm
Port Size
1/8 in
Number of Folds
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00042
Zoro #
G111471550
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
28.1 mm
Port Size
1/8 in
Overall Height
35.6 mm
Pad Diameter
21 mm
Outside Diameter
20 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Number of Folds
2.5
Stroke
9 mm
Series
FSG
Weight
6 g
Durometer
55 A
Standards
DIN ISO 3302-1 M3, FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Port Type
G
Hardness
55 Shore A
Item
Bellow Suction Cup, 2.5
Adapter Material
Aluminum
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 20 mm, Overall Height 35.6 mm, Pad Color Clear, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 28.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 6 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.