Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00046

  • Zoro # G311471541


product price: $36.69
/ea
Sold in multiples of 5 for $183.45

Key Features

Pad Type
Bellows
Pad Material
Silicone
Port Size
1/4 in
Pad Height
58 mm
Hardness
55 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00046
Zoro #
G311471541
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
58 mm
Overall Height
69 mm
Outside Diameter
62 mm
Pad Diameter
65 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Hardness
55 Shore A
Adapter Material
Aluminum
Number of Folds
2.5
Maximum Vacuum Pressure
-0.6 bar
Series
FSG
Port Type
G
Weight
60 g
Item
Bellow Suction Cup, 2.5
Durometer
55 A
Standards
DIN ISO 3302-1 M3, FDA Approved
Stroke
29 mm
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 62 mm, Overall Height 69 mm, Pad Color Clear, Pad Diameter 65 mm, Hardness 55 Shore A, Pad Height 58 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 29 mm, Weight 60 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.