Bellow Suction Cup, 2.5
Mfr # 10.01.06.00047
Zoro # G311471558
product price: $68.29
/eaSold in multiples of 5 for $341.45
Key Features
Pad Type
Bellows
Pad Material
Silicone
Pad Height
92.5 mm
Port Size
1/4 in
Adapter Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.06.00047
Zoro #
G311471558
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
92.5 mm
Port Size
1/4 in
Outside Diameter
88 mm
Overall Height
103.5 mm
Pad Diameter
95.5 mm
Details
Pad Type
Bellows
Pad Material
Silicone
Item
Bellow Suction Cup, 2.5
Adapter Material
Aluminum
Maximum Vacuum Pressure
-0.6 bar
Weight
173 g
Standards
DIN ISO 3302-1 M3, FDA Approved
Port Type
G
Series
FSG
Stroke
34 mm
Number of Folds
2.5
Hardness
55 Shore A
Durometer
55 A
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 88 mm, Overall Height 103.5 mm, Pad Color Clear, Pad Diameter 95.5 mm, Hardness 55 Shore A, Pad Height 92.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 34 mm, Weight 173 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.