Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00566

  • Zoro # G311471220


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
26 mm
Port Size
M5
Pad Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00566
Zoro #
G311471220
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
26 mm
Port Size
M5
Pad Diameter
13 mm
Outside Diameter
12 mm
Overall Height
31 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Item
Bellow Suction Cup, 2.5
Number of Folds
2.5
Hardness
55 Shore A
Standards
DIN ISO 3302-1 M3, FDA Approved
Weight
2.2 g
Adapter Material
Aluminum
Stroke
7 mm
Series
FSG
Port Type
Metric
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 12 mm, Overall Height 31 mm, Pad Color Clear, Pad Diameter 13 mm, Hardness 55 Shore A, Pad Height 26 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 7 mm, Weight 2.2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.