Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00674
Zoro # G511854311
product price: $31.89
/eaKey Features
Pad Type
Bellows
Pad Material
NBR
Port Size
3/8 in
Pad Height
41.3 mm
Adapter Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.06.00674
Zoro #
G511854311
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
3/8 in
Pad Height
41.3 mm
Pad Diameter
67 mm
Outside Diameter
60 mm
Overall Height
56.3 mm
Details
Pad Type
Bellows
Pad Material
NBR
Adapter Material
Aluminum
For Use With
Handling Sheet Metal
Series
SAB
Pad Color
Blue
Maximum Vacuum Pressure
-0.6 bar
Durometer
60 A
Port Type
G
Number of Folds
1.5
Stroke
14.5 mm
Item
Vacuum Pad Assembly
Hardness
60 Shore A
Weight
40 g
Standards
DIN ISO 3302-1 M3
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 56.3 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 41.3 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 14.5 mm, Weight 40 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.