Zoro Homepage

Bellow Suction cup for Sheet handling

  • Mfr # 10.01.06.00804

  • Zoro # G511471655


product price: $42.39
/ea
Sold in multiples of 5 for $211.95

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Height
36.9 mm
Port Size
1/4 in
Weight
41.4 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00804
Zoro #
G511471655
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
36.9 mm
Port Size
1/4 in
Overall Height
46.9 mm
Outside Diameter
50 mm
Pad Diameter
56 mm

Details

Pad Type
Bellows
Pad Material
NBR
Weight
41.4 g
Standards
DIN ISO 3302-1 M3
For Use With
Handling Sheet Metal
Hardness
60 Shore A
Number of Folds
1.5
Stroke
11.5 mm
Maximum Vacuum Pressure
-0.6 bar
Adapter Material
Aluminum
Durometer
60 A
Series
SAB
Port Type
G
Item
Bellow Suction cup for Sheet handling
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 46.9 mm, Pad Color Blue, Pad Diameter 56 mm, Hardness 60 Shore A, Pad Height 36.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 11.5 mm, Weight 41.4 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.