Zoro Homepage

Bellow Suction cup for Sheet handling

  • Mfr # 10.01.06.00807

  • Zoro # G311471664


product price: $47.39
/ea
Sold in multiples of 5 for $236.95

Key Features

Pad Type
Bellows
Pad Material
NBR
Port Size
1/4 in
Pad Height
56.6 mm
Adapter Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00807
Zoro #
G311471664
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
56.6 mm
Pad Diameter
110 mm
Overall Height
66.6 mm
Outside Diameter
100 mm

Details

Pad Type
Bellows
Pad Material
NBR
Item
Bellow Suction cup for Sheet handling
Adapter Material
Aluminum
Durometer
60 A
For Use With
Handling Sheet Metal
Standards
DIN ISO 3302-1 M3
Series
SAB
Weight
97.3 g
Stroke
25.8 mm
Hardness
60 Shore A
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
1.5
Port Type
G
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 100 mm, Overall Height 66.6 mm, Pad Color Blue, Pad Diameter 110 mm, Hardness 60 Shore A, Pad Height 56.6 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 25.8 mm, Weight 97.3 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.