Zoro Homepage

Flat Packaging Suction Cup

  • Mfr # 10.01.01.13248

  • Zoro # G711938484


product price: $30.19
/ea

Key Features

Pad Type
Flat
Pad Material
Elastodur ED
Pad Height
23.2 mm
Port Size
1/4 in
Stroke
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.13248
Zoro #
G711938484
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
23.2 mm
Port Size
1/4 in
Pad Diameter
53.9 mm
Outside Diameter
50 mm
Overall Height
33.2 mm

Details

Pad Type
Flat
Pad Material
Elastodur ED
Stroke
3.5 mm
Standards
DIN ISO 3302-1 M3
Maximum Vacuum Pressure
-0.6 bar
For Use With
Packaging Industry
Item
Vacuum Pad Assembly
Hardness
65 Shore A
Weight
20.1 g
Durometer
65 A
Series
SPF
Pad Color
Green
Number of Folds
0
Port Type
G

Description

Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 33.2 mm, Pad Color Green, Pad Diameter 53.9 mm, Hardness 65 Shore A, Pad Height 23.2 mm, Pad Material Elastodur ED, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SPF, Standards DIN ISO 3302-1 M3, Stroke 3.5 mm, Weight 20.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.