Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14060

  • Zoro # G811471508


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
23.2 mm
Pad Diameter
98.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14060
Zoro #
G811471508
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
23.2 mm
Pad Diameter
98.1 mm
Overall Height
33.2 mm
Outside Diameter
90 mm

Details

Pad Type
Flat
Pad Material
NBR
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
0
Port Type
G
Item
Flat Suction Cup
Hardness
55 Shore A
Durometer
55 A
Series
SUF
Stroke
7 mm
Weight
98.1 g
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 90 mm, Overall Height 33.2 mm, Pad Color Gray, Pad Diameter 98.1 mm, Hardness 55 Shore A, Pad Height 23.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Stroke 7 mm, Weight 98.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.