Flat Suction Cup
Mfr # 10.01.01.14064
Zoro # G911471569
product price: $23.15
/eaSold in multiples of 10 for $231.50
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
34.9 mm
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14064
Zoro #
G911471569
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/4 in
Pad Height
34.9 mm
Overall Height
46.9 mm
Outside Diameter
80 mm
Pad Diameter
87.1 mm
Details
Pad Type
Flat
Pad Material
NBR
Series
SUF
Number of Folds
0
Item
Flat Suction Cup
Hardness
55 Shore A
Durometer
55 A
Port Type
G
Stroke
6.5 mm
Maximum Vacuum Pressure
-0.6 bar
Weight
72.8 g
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 46.9 mm, Pad Color Gray, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 34.9 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Stroke 6.5 mm, Weight 72.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.