Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14067

  • Zoro # G011471513


product price: $27.39
/ea
Sold in multiples of 10 for $273.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
22 mm
Port Size
1/4 in
Hardness
55 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14067
Zoro #
G011471513
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
22 mm
Port Size
1/4 in
Overall Height
32 mm
Outside Diameter
60 mm
Pad Diameter
66.4 mm

Details

Pad Type
Flat
Pad Material
Silicone
Hardness
55 Shore A
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Series
SUF
Item
Flat Suction Cup
Stroke
5.5 mm
Number of Folds
0
Port Type
G
Weight
38.6 g
Standards
FDA Approved
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 32 mm, Pad Color Clear, Pad Diameter 66.4 mm, Hardness 55 Shore A, Pad Height 22 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 5.5 mm, Weight 38.6 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.