Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14071

  • Zoro # G111471703


product price: $43.19
/ea
Sold in multiples of 5 for $215.95

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/4 in
Pad Height
24 mm
Pad Diameter
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14071
Zoro #
G111471703
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
24 mm
Pad Diameter
108 mm
Outside Diameter
100 mm
Overall Height
34 mm

Details

Pad Type
Flat
Pad Material
Silicone
Hardness
55 Shore A
Durometer
55 A
Series
SUF
Item
Flat Suction Cup
Number of Folds
0
Port Type
G
Standards
FDA Approved
Weight
112.1 g
Maximum Vacuum Pressure
-0.6 bar
Stroke
7.5 mm
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 34 mm, Pad Color Clear, Pad Diameter 108 mm, Hardness 55 Shore A, Pad Height 24 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 7.5 mm, Weight 112.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.