Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14073

  • Zoro # G911471514


product price: $28.89
/ea
Sold in multiples of 10 for $288.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/4 in
Pad Height
34.4 mm
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14073
Zoro #
G911471514
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
34.4 mm
Overall Height
46.4 mm
Pad Diameter
77.2 mm
Outside Diameter
70 mm

Details

Pad Type
Flat
Pad Material
Silicone
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Stroke
6 mm
Port Type
G
Standards
FDA Approved
Weight
61.3 g
Item
Flat Suction Cup
Hardness
55 Shore A
Series
SUF
Number of Folds
0
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 70 mm, Overall Height 46.4 mm, Pad Color Clear, Pad Diameter 77.2 mm, Hardness 55 Shore A, Pad Height 34.4 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 6 mm, Weight 61.3 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.