Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14076

  • Zoro # G811471720


product price: $44.19
/ea
Sold in multiples of 5 for $220.95

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
35.9 mm
Port Size
1/4 in
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14076
Zoro #
G811471720
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
35.9 mm
Port Size
1/4 in
Overall Height
47.9 mm
Outside Diameter
100 mm
Pad Diameter
108 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Weight
113.8 g
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Standards
FDA Approved
Stroke
7.5 mm
Hardness
55 Shore A
Number of Folds
0
Port Type
G
Item
Flat Suction Cup
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 47.9 mm, Pad Color Clear, Pad Diameter 108 mm, Hardness 55 Shore A, Pad Height 35.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 7.5 mm, Weight 113.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.