Flat Suction Cup
Mfr # 10.01.01.14088
Zoro # G511471525
product price: $11.79
/eaSold in multiples of 10 for $117.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
17.7 mm
Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14088
Zoro #
G511471525
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
17.7 mm
Outside Diameter
30 mm
Overall Height
25.2 mm
Pad Diameter
33.3 mm
Details
Pad Type
Flat
Pad Material
NBR
Port Type
G
Series
SUF
Number of Folds
0
Durometer
55 A
Weight
11.2 g
Stroke
3 mm
Item
Flat Suction Cup
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 25.2 mm, Pad Color Gray, Pad Diameter 33.3 mm, Hardness 55 Shore A, Pad Height 17.7 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 3 mm, Weight 11.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.