Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14093

  • Zoro # G811471584


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
28.9 mm
Weight
15.9 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14093
Zoro #
G811471584
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
28.9 mm
Outside Diameter
35 mm
Overall Height
36.9 mm
Pad Diameter
39.2 mm

Details

Pad Type
Flat
Pad Material
NBR
Weight
15.9 g
Maximum Vacuum Pressure
-0.6 bar
Port Type
G
Item
Flat Suction Cup
Number of Folds
0
Series
SUF
Hardness
55 Shore A
Stroke
3.5 mm
Durometer
55 A
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 36.9 mm, Pad Color Gray, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 28.9 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 3.5 mm, Weight 15.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.