Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14101

  • Zoro # G911471545


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
25.7 mm
Outside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14101
Zoro #
G911471545
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
25.7 mm
Outside Diameter
30 mm
Overall Height
33.7 mm
Pad Diameter
33.3 mm

Details

Pad Type
Flat
Pad Material
Silicone
Port Type
G
Weight
12 g
Standards
FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Series
SUF
Number of Folds
0
Item
Flat Suction Cup
Stroke
3 mm
Durometer
55 A
Hardness
55 Shore A
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 33.7 mm, Pad Color Clear, Pad Diameter 33.3 mm, Hardness 55 Shore A, Pad Height 25.7 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 3 mm, Weight 12 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.