Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14104

  • Zoro # G011471537


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
31 mm
Port Size
1/8 in
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14104
Zoro #
G011471537
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
31 mm
Port Size
1/8 in
Pad Diameter
54.3 mm
Outside Diameter
50 mm
Overall Height
39 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Weight
24.9 g
Item
Flat Suction Cup
Port Type
G
Hardness
55 Shore A
Series
SUF
Standards
FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Stroke
5 mm
Number of Folds
0
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 39 mm, Pad Color Clear, Pad Diameter 54.3 mm, Hardness 55 Shore A, Pad Height 31 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 5 mm, Weight 24.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.